Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

7/16" x 0.784" OD Steel Armor Coat Finish Standard Split Lock Washers, 25 pk.

ARMOR COAT | Zoro #: G0940073 | Mfr #: UST236049

$ 5.49 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Armor Coat #UST236049 Specifications

Zoro #: G0940073 Mfr #: UST236049
Size: 7/16" Item: Split Lock Washer
Package Quantity: 25 Refills: -
Application: for General Purpose Material: Steel
Finish: Armor Coat(TM) Outside Dia.: 0.784"
Rockwell Hardness: C33-C39 Inside Dia.: 0.450"
Thickness Tolerance: +/-0.006" Type: Standard
For Use With: - Color: Silver
Meets/Exceeds: ASME B18.21.1 Fits Bolt Sizes: 7/16"
Thickness: 0.109" Country of Origin (subject to change): Taiwan, Province of China

Description

Split Lock Washer, Standard, Steel, Finish Armor Coat, Fits Bolt Sizes 7/16 In., 7/16 In., Inside Dia. 0.450 In., Outside Dia. 0.784 In., Thickness 0.109 In., Thickness Tolerance +/-0.006 In., Color Silver, Rockwell Hardness C33-C39, For General Purpose, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 25

Reviews