SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 1-3/8" OD Armor Coat Finish Through Hardened Steel USS Type A Wide Flat Washers, 25 pk.

ARMOR COAT| Zoro #: G2135646| Mfr #: UST237823

$8.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 1/2"System of Measurement: InchFlat Washer Type: USS Type A Wide Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135646 Mfr #: UST237823
Fits Bolt Sizes: 1/2"System of Measurement: Inch
Flat Washer Type: USS Type A Wide Flat WasherFastener Finish: Armor Coat
Washer Outside Dia.: 1-3/8"Washer Material Grade: Through Hardened
Item: USS WasherWasher Standards: ASME B18.22.1
For Use With: Screws and StudsWasher Basic Material: Steel
Package Quantity: 25Thickness Tolerance: +/-0.010"
Rockwell Hardness: C38 to C45Washer Inside Dia.: 9/16"
Thickness: 1/8"Country of Origin (subject to change): Multiple

Description

USS Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Armor Coat, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 9/16 In., Washer Outside Dia. 1-3/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness C38 to C45, Washer Standards ASME B18.22.1, Package Quantity 25

Reviews