Armor Coat
Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK
Mfr # UST236045
Zoro # G1446645
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Armor Coat
- For Screw Size 3/4"
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.141 in
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 1/2" , Steel Armor Coat Finish, 25 PK UST237823
- ARMOR COAT Flat Washer, Fits Bolt Size 5/16" , Steel Armor Coat Finish, 50 PK UST237820
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK UST236041
- ARMOR COAT Flat Washer, Fits Bolt Size 7/16" , Steel Armor Coat Finish, 25 PK UST237822
- ARMOR COAT Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK UST237824
- ARMOR COAT Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK UST236044
- ARMOR COAT Flat Washer, Armor Coat, DIN 125A UST952452
- ARMOR COAT Flat Washer, , Steel Armor Coat Finish UST952454
- ARMOR COAT Flat Washer, Thick, 3/4" x 29/64" x 1/32" UST952450
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK FW5B01000-025P1
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 80 PK 61964
- Armor Coat Flat Washers