DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" x 1" OD Armor Coat Finish Through Hardened Steel USS Type A Wide Flat Washers, 50 pk.

ARMOR COAT| Zoro #: G1655805| Mfr #: UST237821

$8.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: USS Type A Wide Flat Washer
Thickness: 3/32"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655805 Mfr #: UST237821
Flat Washer Type: USS Type A Wide Flat WasherThickness: 3/32"
Washer Basic Material: SteelFor Use With: Screws and Studs
Washer Outside Dia.: 1"Fits Bolt Sizes: 3/8"
System of Measurement: InchThickness Tolerance: +/-0.010"
Package Quantity: 50Washer Material Grade: Through Hardened
Washer Inside Dia.: 7/16"Washer Standards: ASME B18.22.1
Fastener Finish: Armor CoatItem: USS Washer
Rockwell Hardness: C38 to C45Country of Origin (subject to change): United States

Description

USS Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Armor Coat, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 7/16 In., Washer Outside Dia. 1 In., Thickness 3/32 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness C38 to C45, Package Quantity 50

Reviews