SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/16" x 11/16" OD Armor Coat Finish Through Hardened Steel SAE Type A Narrow Flat Washers, 50 pk.

ARMOR COAT| Zoro #: G1784912| Mfr #: UST236040

$4.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 5/16"System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784912 Mfr #: UST236040
Fits Bolt Sizes: 5/16"System of Measurement: Inch
Flat Washer Type: SAE Type A Narrow Flat WasherFastener Finish: Armor Coat
Washer Outside Dia.: 11/16"Washer Material Grade: Through Hardened
Item: SAE WasherWasher Standards: ASME B18.22.1
For Use With: Screws and StudsWasher Basic Material: Steel
Package Quantity: 50Thickness Tolerance: +/-0.010"
Rockwell Hardness: C38 to C45Washer Inside Dia.: 11/32"
Thickness: 3/32"Country of Origin (subject to change): United States

Description

SAE Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Armor Coat, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 11/16 In., Thickness 3/32 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness C38 to C45, Washer Standards ASME B18.22.1, Package Quantity 50

Reviews