Armor Coat
Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK
Mfr # UST237824
Zoro # G0851191
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Armor Coat
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.156 in
- Maximum Thickness 0.156 in
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK UST237825
- ARMOR COAT Flat Washer, Fits Bolt Size 1/4" , Steel Armor Coat Finish, 100 PK UST236039
- ARMOR COAT Flat Washer, Fits Bolt Size 5/16" , Steel Armor Coat Finish, 50 PK UST237820
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK UST236045
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK UST236041
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK UST237821
- ARMOR COAT Flat Washer, Armor Coat, DIN 125A UST952455
- ARMOR COAT Flat Washer, , Steel Armor Coat Finish UST952454
- ARMOR COAT Flat Washer, Armor Coat, DIN 125A UST952452
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , Steel Plain Finish, 30 PK 932403
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK U38205.025.0001
- Armor Coat Flat Washers