SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/16" x 1-1/4" OD Armor Coat Finish Through Hardened Steel USS Type A Wide Flat Washers, 25 pk.

ARMOR COAT| Zoro #: G2312974| Mfr #: UST237822

$6.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Inside Dia.: 1/2"Thickness: 3/32"Fits Bolt Sizes: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312974 Mfr #: UST237822
Washer Inside Dia.: 1/2"Thickness: 3/32"
Fits Bolt Sizes: 7/16"Washer Outside Dia.: 1-1/4"
Rockwell Hardness: C38 to C45Thickness Tolerance: +/-0.010"
Fastener Finish: Armor CoatItem: USS Washer
For Use With: Screws and StudsPackage Quantity: 25
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Flat Washer Type: USS Type A Wide Flat WasherSystem of Measurement: Inch
Washer Material Grade: Through HardenedCountry of Origin (subject to change): Multiple

Description

USS Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Armor Coat, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 1/2 In., Washer Outside Dia. 1-1/4 In., Thickness 3/32 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness C38 to C45, Washer Standards ASME B18.22.1, Package Quantity 25

Reviews