7/16" x 59/64" OD Armor Coat Finish Through Hardened Steel SAE Type A Narrow Flat Washers, 25 pk.

ARMOR COAT| Zoro #: G0296387| Mfr #: UST236042

$3.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: SAE Type A Narrow Flat Washer
Thickness: 3/32"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296387 Mfr #: UST236042
Flat Washer Type: SAE Type A Narrow Flat WasherThickness: 3/32"
Washer Basic Material: SteelFor Use With: Screws and Studs
Washer Outside Dia.: 59/64"Fits Bolt Sizes: 7/16"
System of Measurement: InchThickness Tolerance: +/-0.010"
Package Quantity: 25Washer Material Grade: Through Hardened
Washer Inside Dia.: 15/32"Washer Standards: ASME B18.22.1
Fastener Finish: Armor CoatItem: SAE Washer
Rockwell Hardness: C38 to C45Country of Origin (subject to change): United States

Description

SAE Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Armor Coat, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 59/64 In., Thickness 3/32 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness C38 to C45, Package Quantity 25

Reviews