KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shipping Carton, Kraft Brown, 56 In. L

ARMOUR| Zoro #: G1672544| Mfr #: 0752-1685639

$134.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Meets: 275 lb. Test
Inside Width: 39"
Item: Shipping Carton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672544 Mfr #: 0752-1685639
Meets: 275 lb. TestInside Width: 39"
Item: Shipping CartonIncludes: Carton, Top, Bottom, Pallet
For Use With: Pallet KitColor: Kraft
Maximum Weight: 1600 lb.Inside Length: 56"
Wall Type: DoubleInside Depth: 39"
Country of Origin (subject to change): United States

Description

Shipping Carton, Color Kraft, Inside Length 56 In., Inside Width 39 In., Inside Depth 39 In., Maximum Weight 1600 lb. , For Use With Pallet Kit, Includes Carton, Top, Bottom, Pallet, Meets 275 lb. Test, Double Wall Type

Reviews