20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Acoustical Ceiling Tile 48"X24" Thickness 5/8", PK16

ARMSTRONG| Zoro #: G1835601| Mfr #: 2906

$180.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835601 Mfr #: 2906
Color: WhiteStandards: ASTM E1264
Resistant To: Sag, Mold, Mildew, BacteriaApplication: General Use
Features: Excellent sound absorption, Durable, Washable, Impact-Resistant, ScrubbableSeries: Shasta
Width: 24"Length: 48"
Thickness: 5/8"Edge Type: Square Lay-In
Material: FiberglassRecycled Content: 82%
Standards: ASTM E1264Coverage: 128 sq. ft.
Temp. Range: 32 Degrees to 120 Degrees FNoise Reduction Coefficient: 0.70
Light Reflectance: 0.72Item: Acoustical Ceiling Tile
Texture: MediumCountry of Origin (subject to change): United States

Product Description

From Armstrong, this acoustical ceiling tile is ideal for any space. These shasta acoustical ceiling tile are 24" W x 48" L and 5/8" thick. It is made of fiberglass and comes in white. This comes in a quantity of 16. Its applications include: General Use.

Product Reviews

Save 15%. Sign up for Z-mail.