JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Acoustical Ceiling Tile 48"X24" Thickness 5/8", PK16

ARMSTRONG| Zoro #: G0359441| Mfr #: 2911A

$196.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0359441 Mfr #: 2911A
Item: Ceiling TileStandards: ASTM E1264
Color: whiteResistant To: Sag, Mold, Mildew, Bacteria
Application: General UseFeatures: Excellent Sound Absorption
Width: 24"Length: 48"
Thickness: 5/8"Edge Type: Square Lay-In
Material: FiberglassRecycled Content: 71%
Standards: ASTM E1264Coverage: 128 sq. ft.
Series: Random FissuredTemp. Range: 32 Degrees to 120 Degrees F
Noise Reduction Coefficient: 0.55Light Reflectance: 0.72
Texture: Medium Random FissuredCountry of Origin (subject to change): United States

Product Description

When you're in the market for new ceiling tiles, check out this quality acoustical ceiling tile from Armstrong and the benefits they have to offer. These random fissured acoustical ceiling tile are 24" W x 48" L and 5/8" thick. It is made of fiberglass and comes in white. It comes in a quantity of 16. Its applications include: General Use.

Product Reviews

Save 15%. Sign up for Z-mail.