Skip to Main Content
customer-service Help
Armstrong

Armatuff Ceiling Tile, 24 in W x 24 in L , PK16

Armstrong Armatuff Ceiling Tile,  24 in W x 24 in L ,  PK16 861
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$168.06 ($10.50/unit)
  • Item: Ceiling Tile
  • Series: Armatuff
  • Length: 24 in
See full product details
This item ships free.
Total: $168.06

Armstrong #861 Specifications

  • Item: Ceiling Tile
  • Series: Armatuff
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.5
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 3/4 in
  • Ceiling Attenuation Class: 33
  • Material: Mineral Fiber
  • Package Quantity: 16
  • Standards: ASTM E84, CAN/ULC S102, UL Label
  • Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Application: Auditoriums, Corridors, Gymnasiums, Locker Rooms, Multipurpose Rooms
  • Coverage: 64 sq ft
  • Light Reflectance: 0.87
  • Features: Durable, Impact-Resistant, Scratch-Resistant, Washable
  • Recycled Content: 39 %
  • Texture: Coarse
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Armatuff, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 33, Light Reflectance 0.87, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Coarse, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 39 Percent

Reviews of Armstrong #861