Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Armatuff Ceiling Tile , 24 in W x 48 in L, 8 PK, 0.5 NRC

  • Zoro #: G0485880
  • Mfr #: 860
$229.59 ($28.70/unit)
  • Series: Armatuff
  • Coverage: 64 sq ft
  • Ceiling Attenuation Class: 35
See full product details
This item ships free.

Armstrong #860 Specifications

  • Zoro #: G0485880
  • Mfr #: 860
Series: Armatuff Coverage: 64 sq ft
Ceiling Attenuation Class: 35 Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Color: White Material: Mineral Fiber
Length: 48 in Edge Type: Square Lay-In
Item: Ceiling Tile Standards: ASTM E84, CAN/ULC S102, UL Label
Features: Durable, Impact-Resistant, Scratch-Resistant, Washable Grid Size: 15/16 in
Width: 24 in Noise Reduction Coefficient: 0.5
Thickness: 3/4 in Texture: Coarse
Application: Auditoriums, Corridors, Gymnasiums, Locker Rooms, Multipurpose Rooms Recycled Content: 39 %
Light Reflectance: 0.87 Package Quantity: 8
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Armatuff, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.87, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Coarse, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 39 Percent

Reviews of Armstrong #860