Brass Hammer, 4 Lb, Fiberglass

ARMSTRONG| Zoro #: G0796363| Mfr #: 69-517

$139.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796363 Mfr #: 69-517
Mallet Product Grouping: Brass MalletsCountry of Origin (subject to change): United States

Product Description

Brass Mallets, Brass Hammer, Head Material Brass, Head Weight 64 oz., Face Diameter 1-3/4 In., Overall Length 12 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Head Length 3-1/4 In.
Save 15%. Sign up for Z-mail.