Armstrong
Calla Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 10 PK
Mfr # 2820A
Zoro # G2621138
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$229.99
Key Features
- Series Calla
- Length 24 in
- Width 24 in
- Noise Reduction Coefficient 0.85
- Installation Method Grid (Suspended)
Explore More Products
- ARMSTRONG Kitchen Zone(TM) Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK 673
- ARMSTRONG Kitchen Zone(TM) Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK 672
- FROM PLAIN TO BEAUTIFUL IN HOURS Romeo, Romeo 2 ft. x 2 ft. Tin Style Nail Up Ceiling Tile in Lacquered Steel (48 sq. ft./case), 12PK SK502-laq-24X24-N-12
- EKENA MILLWORK 23 38W x 23 38H x 38T Small Lilley Decorative Fretwork Ceiling Panels, PVC CELP23X2301LEY
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK 1912AHRC
- EKENA MILLWORK 23 3/4"W x 23 3/4"H 1 5/8"P Quatro Square Ceiling Tile CT24QA
- FROM PLAIN TO BEAUTIFUL IN HOURS Lilies and Swirls Faux Tin/ PVC 24-in x 24-in Antique Gold Textured Surface-mount Ceiling Tile, 10PK 204ag-24x24-10
- FROM PLAIN TO BEAUTIFUL IN HOURS Rustic Lattice Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Surface-mount Ceiling Tile, 10PK 248ac-24x24-10
- ARMSTRONG WORLD INDUSTRIES Ceramaguard Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK 605C
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK 1935A
- EKENA MILLWORK 78 34W x 78 34H x 14T Large Olivia Decorative Fretwork Wood Ceiling Panels, Birch CELW79X79X0250OLVBI
- Armstrong Ceiling Tiles