Acoustical Ceiling Tile 24"X24" Thickness 3/4", PK12

ARMSTRONG| Zoro #: G2046107| Mfr #: 1911

$119.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Texture: Fine
Features: Class A, Excellent Sound Absorption, Non-Directional, Water-Repellent, Washable and Scrubbable
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046107 Mfr #: 1911
Texture: FineFeatures: Class A, Excellent Sound Absorption, Non-Directional, Water-Repellent, Washable and Scrubbable
Length: 24"Thickness: 3/4"
Application: Healthcare, Retail, Offices and ClassroomsWidth: 24"
Series: UltimaMaterial: Mineral Fiber
Recycled Content: 77%Light Reflectance: 0.90
Standards: ASTM E1264Coverage: 48 sq. ft.
Temp. Range: 32 Degrees to 120 Degrees FEdge Type: Beveled Tegular
Ceiling Attenuation Class: 35Item: Ceiling Tile
Color: WhiteResistant To: Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Country of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Ultima, Width 24 In., Length 24 In., Thickness 3/4 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.70, Ceiling Attenuation Class 35, Light Reflectance 0.90, Fine Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

Reviews