Acoustical Ceiling Tile 24"X24" Thickness 3/4", PK12

ARMSTRONG| Zoro #: G0726117| Mfr #: 574

$161.47 /pk

This item ships free. Details.Standard ground shipping.
Details:
Texture: Medium
Features: Excellent Sound Absorption, Class A
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726117 Mfr #: 574
Texture: MediumFeatures: Excellent Sound Absorption, Class A
Length: 24"Noise Reduction Coefficient: 0.70
Thickness: 3/4"Application: Offices, Conference Rooms, Lobbies, Public Spaces Areas, Department Stores/Retail, Specialty Shops/Stores
Width: 24"Series: Cirrus
Material: Mineral FiberRecycled Content: 63%
Light Reflectance: 0.86Standards: ASTM E1264
Coverage: 48 sq. ft.Temp. Range: 32 Degrees to 120 Degrees F
Edge Type: Square Lay-InCeiling Attenuation Class: 35
Item: Ceiling TileColor: White
Resistant To: Sag, Mold, Mildew, BacteriaCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Cirrus, Width 24 In., Length 24 In., Thickness 3/4 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.70, Ceiling Attenuation Class 35, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

Reviews