LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Acoustical Ceiling Tile 24"X24" Thickness 3/4", PK12

ARMSTRONG| Zoro #: G1291062| Mfr #: 589

$124.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Texture: Medium
Features: Excellent Sound
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291062 Mfr #: 589
Texture: MediumFeatures: Excellent Sound
Length: 24"Noise Reduction Coefficient: 0.70
Thickness: 3/4"Application: Healthcare, Retail, Office and Conference Rooms
Width: 24"Series: Cirrus
Material: Mineral FiberRecycled Content: 63%
Light Reflectance: 0.86Standards: ASTM E1264
Coverage: 48 sq. ft.Temp. Range: 32 Degrees to 120 Degrees F
Edge Type: Beveled TegularCeiling Attenuation Class: 35
Item: Ceiling TileColor: White
Resistant To: Sag, Mold, Mildew, BacteriaCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Cirrus, Width 24 In., Length 24 In., Thickness 3/4 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.70, Ceiling Attenuation Class 35, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

Reviews