Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Acoustical Ceiling Tile 24"X24" Thickness 5/8", PK12

ARMSTRONG| Zoro #: G0504016| Mfr #: 868

$169.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Texture: Smooth
Features: Fire Guard
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504016 Mfr #: 868
Texture: SmoothFeatures: Fire Guard
Length: 24"Noise Reduction Coefficient: 0.55
Thickness: 5/8"Application: Clean Rooms, Labs, Kitchens and Surgical Areas
Width: 24"Series: Clean Room
Material: Mineral FiberRecycled Content: 41%
Light Reflectance: 0.80Standards: ASTM E1264
Coverage: 48 sq. ft.Temp. Range: 32 Degrees to 120 Degrees F
Edge Type: Square Lay-InCeiling Attenuation Class: 40
Item: Ceiling TileColor: White
Resistant To: Sag, Mold, Mildew, Bacteria, Soil, Fire GuardCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Cleanroom VL and Cortega Fire Guard, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient N/A, Ceiling Attenuation Class 40, Light Reflectance 0.80, Smooth Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Fire Guard, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

Reviews