Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Acoustical Ceiling Tile 24"X24" Thickness 5/8", PK16

ARMSTRONG| Zoro #: G1082794| Mfr #: 1728

$59.94 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 120 Degrees F
Thickness: 5/8"
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082794 Mfr #: 1728
Temp. Range: 32 Degrees to 120 Degrees FThickness: 5/8"
Length: 24"Material: Mineral Fiber
Edge Type: Square Lay-InTexture: Medium Fine Fissured
Item: Ceiling TileCeiling Attenuation Class: 33
Noise Reduction Coefficient: 0.55Light Reflectance: 0.85
Width: 24"Application: Healthcare, Schools and Libraries
Features: Non-Directional, Class AResistant To: Sag, Mold, Mildew, Bacteria
Recycled Content: 43%Series: Fine Fissured
Coverage: 64 sq. ft.Standards: ASTM E1264
Color: WhiteCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 33, Light Reflectance 0.85, Medium Fine Fissured Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 16

Reviews