BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Acoustical Ceiling Tile 24"X24" Thickness 5/8", PK16

ARMSTRONG| Zoro #: G2307645| Mfr #: 1732

$87.88 /pk

This item ships free. Details.Standard ground shipping.
Details:
Texture: Medium Fine Fissured
Features: Non-directional visual, Class A
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307645 Mfr #: 1732
Texture: Medium Fine FissuredFeatures: Non-directional visual, Class A
Length: 24"Noise Reduction Coefficient: 0.55
Thickness: 5/8"Application: School/Classrooms, Healthcare, Corridors, Conference Rooms, Libraries/Band Rooms
Width: 24"Series: Fine Fissured
Material: Mineral FiberRecycled Content: 55%
Light Reflectance: 0.85Standards: ASTM E1264
Coverage: 64 sq. ft.Temp. Range: 32 Degrees to 120 Degrees F
Edge Type: Angled TegularCeiling Attenuation Class: 35
Item: Ceiling TileColor: White
Resistant To: Sag, Mold, Mildew, BacteriaCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Fine Fissured Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 16

Reviews