Acoustical Ceiling Tile 24"X24" Thickness 5/8", PK16

ARMSTRONG| Zoro #: G0385271| Mfr #: 1734

$85.13 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: Fine Fissured
Ceiling Attenuation Class: 35
Noise Reduction Coefficient: 0.55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385271 Mfr #: 1734
Series: Fine FissuredCeiling Attenuation Class: 35
Noise Reduction Coefficient: 0.55Texture: Medium Fine Fissured
Width: 24"Recycled Content: 55%
Thickness: 5/8"Length: 24"
Standards: ASTM E1264Coverage: 64 sq. ft.
Item: Ceiling TileColor: White
Application: School/Classrooms, Healthcare, Corridors, Conference Rooms, Libraries/Band RoomsResistant To: Sag, Mold, Mildew, Bacteria
Light Reflectance: 0.85Edge Type: Beveled Tegular
Features: Non-directional visual, Class ATemp. Range: 32 Degrees to 120 Degrees F
Material: Mineral FiberCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Fine Fissured Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 16

Reviews