STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Acoustical Ceiling Tile 24"X24" Thickness 5/8", PK16

ARMSTRONG| Zoro #: G1394303| Mfr #: 704A

$70.12 /pk

This item ships free. Details.Standard ground shipping.
Details:
Texture: Medium
Features: Economical
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394303 Mfr #: 704A
Texture: MediumFeatures: Economical
Length: 24"Noise Reduction Coefficient: 0.55
Thickness: 5/8"Application: General Use
Width: 24"Series: Cortega
Material: Mineral FiberRecycled Content: 25%
Light Reflectance: 0.82Standards: ASTM E1264
Coverage: 64 sq. ft.Temp. Range: 32 Degrees to 120 Degrees F
Edge Type: Angled TegularCeiling Attenuation Class: 33
Item: Ceiling TileColor: White
Resistant To: Class A Fire RetardantCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Cortega, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 33, Light Reflectance 0.82, Medium Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Class A Fire Retardant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 16

Reviews