Ceiling Tile, 24" W, 24" L, 5/8" Thick, PK16

ARMSTRONG| Zoro #: G1248143| Mfr #: 764

$105.46 /pk

This item ships free. DetailsStandard ground shipping
Details:
Series: Georgian
Ceiling Attenuation Class: 33
Noise Reduction Coefficient: 0.55
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1248143 Mfr #: 764
Series: GeorgianCeiling Attenuation Class: 33
Noise Reduction Coefficient: 0.55Texture: Medium
Width: 24"Recycled Content: 36%
Thickness: 5/8"Length: 24"
Standards: ASTM E1264Coverage: 64 sq. ft.
Item: Ceiling TileColor: White
Application: School/Classrooms, Healthcare, Corridors and Conference RoomsResistant To: Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Light Reflectance: 0.86Edge Type: Square Lay-In
Features: Durable, Washable, Impact-Resistant, Scratch-ResistantTemp. Range: 32 Degrees to 120 Degrees F
Material: Mineral FiberCountry of Origin (subject to change): United States

Product Description

Acoustical Ceiling Tile, Series Georgian, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 33, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 16

Product Reviews