Acoustical Ceiling Tile 48"X24" Thickness 3/4", PK10

ARMSTRONG| Zoro #: G2097794| Mfr #: 2767D

$92.43 /pk

This item ships free. Details.Standard ground shipping.
Details:
Texture: Medium
Features: Scoring Creates Nominal 24" x 24" Squares
Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097794 Mfr #: 2767D
Texture: MediumFeatures: Scoring Creates Nominal 24" x 24" Squares
Length: 48"Noise Reduction Coefficient: 0.55
Thickness: 3/4"Application: General Use
Width: 24"Series: Cortega
Material: Mineral FiberRecycled Content: 34%
Light Reflectance: 0.82Standards: ASTM E1264
Coverage: 80 sq. ft.Temp. Range: 32 Degrees to 120 Degrees F
Edge Type: Angled TegularCeiling Attenuation Class: 35
Item: Ceiling TileColor: White
Resistant To: Class A Fire RetardantCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Cortega 2nd Look, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.82, Medium Texture, Material Mineral Fiber, Coverage 80 sq. ft., Resistant To Class A Fire Retardant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

Reviews