Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Acoustical Ceiling Tile 48"X24" Thickness 5/8", PK10

ARMSTRONG| Zoro #: G2390613| Mfr #: 703

$103.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Texture: Medium
Features: Non-directional visual, Class A
Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390613 Mfr #: 703
Texture: MediumFeatures: Non-directional visual, Class A
Length: 48"Noise Reduction Coefficient: 0.55
Thickness: 5/8"Application: General Use
Width: 24"Series: Cortega
Material: Mineral FiberRecycled Content: 34%
Light Reflectance: 0.82Standards: ASTM E1264
Coverage: 80 sq. ft.Temp. Range: 32 Degrees to 120 Degrees F
Edge Type: Angled TegularCeiling Attenuation Class: 35
Item: Ceiling TileColor: White
Resistant To: Class A Fire RetardantCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Cortega, Width 24 In., Length 48 In., Thickness 5/8 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.82, Medium Texture, Material Mineral Fiber, Coverage 80 sq. ft., Resistant To Class A Fire Retardant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

Reviews