Acoustical Ceiling Tile 48"X24" Thickness 5/8", PK12

ARMSTRONG| Zoro #: G0474521| Mfr #: 755

$79.33 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 120 Degrees F
Thickness: 5/8"
Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474521 Mfr #: 755
Temp. Range: 32 Degrees to 120 Degrees FThickness: 5/8"
Length: 48"Material: Mineral Fiber
Edge Type: Square Lay-InTexture: Medium Fissured
Item: Ceiling TileCeiling Attenuation Class: 30
Noise Reduction Coefficient: 0.55Light Reflectance: 0.81
Width: 24"Application: General Use
Features: Economical, Directional Fissured, Class AResistant To: Class A Fire Retardant
Recycled Content: 34%Series: Fissured
Coverage: 96 sq. ft.Standards: ASTM E1264
Color: WhiteCountry of Origin (subject to change): United States

Description

Acoustical Ceiling Tile, Series Fissured, Width 24 In., Length 48 In., Thickness 5/8 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 30, Light Reflectance 0.81, Medium Fissured Texture, Material Mineral Fiber, Coverage 96 sq. ft., Resistant To Class A Fire Retardant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

Reviews