WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Ceiling Tile, 24" W, 48" L, 5/8" Thick, PK12

ARMSTRONG| Zoro #: G1447311| Mfr #: 763D

$115.38 /pk

This item ships free. DetailsStandard ground shipping
Details:
Temp. Range: 32 Degrees to 120 Degrees F
Thickness: 5/8"
Length: 48"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1447311 Mfr #: 763D
Temp. Range: 32 Degrees to 120 Degrees FThickness: 5/8"
Length: 48"Material: Mineral Fiber
Edge Type: Square Lay-InTexture: Medium
Item: Ceiling TileCeiling Attenuation Class: 33
Noise Reduction Coefficient: 0.55Light Reflectance: 0.86
Width: 24"Application: School/Classrooms, Healthcare, Corridors and Conference Rooms
Features: Durable, Washable, Impact-Resistant, Scratch-ResistantResistant To: Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Recycled Content: 36%Series: Georgian
Coverage: 96 sq. ft.Standards: ASTM E1264
Color: WhiteCountry of Origin (subject to change): United States

Product Description

Acoustical Ceiling Tile, Series Georgian, Width 24 In., Length 48 In., Thickness 5/8 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 33, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 96 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

Product Reviews