Acoustical Ceiling Tile 24"X24" Thickness 3/4", PK12

ARMSTRONG| Zoro #: G0370115| Mfr #: 1912

$118.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370115 Mfr #: 1912
Color: WhiteStandards: ASTM E1264
Resistant To: Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact ResistantApplication: Healthcare, Retail, Offices and Classrooms
Features: Excellent Sound AbsorptionSeries: Ultima
Width: 24"Length: 24"
Thickness: 3/4"Edge Type: Beveled Tegular
Material: Mineral FiberRecycled Content: 77%
Standards: ASTM E1264Coverage: 48 sq. ft.
Ceiling Attenuation Class: 35Temp. Range: 32 Degrees to 120 Degrees F
Noise Reduction Coefficient: 0.70Light Reflectance: 0.90
Item: Acoustical Ceiling TileTexture: Fine
Country of Origin (subject to change): United States

Product Description

Acoustical Ceiling Tile, Series Ultima, Width 24 In., Length 24 In., Thickness 3/4 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.70, Ceiling Attenuation Class 35, Light Reflectance 0.90, Fine Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.