JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Acoustical Ceiling Tile 24"X24" Thickness 3/4", PK12

ARMSTRONG| Zoro #: G1779766| Mfr #: 584B

$130.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779766 Mfr #: 584B
Standards: ASTM E1264Color: white
Item: Ceiling TileResistant To: Sag, Mold, Mildew, Bacteria
Application: Healthcare, Retail, Office and Conference RoomsFeatures: Excellent Sound Absorption
Width: 24"Length: 24"
Thickness: 3/4"Edge Type: Angled Tegular
Material: Mineral FiberRecycled Content: 63%
Standards: ASTM E1264Coverage: 48 sq. ft.
Noise Reduction Coefficient: 0.70Light Reflectance: 0.86
Texture: MediumSeries: Cirrus
Ceiling Attenuation Class: 35Temp. Range: 32 Degrees to 120 Degrees F
Country of Origin (subject to change): United States

Product Description

For noise reduction and a classic design, look no further than this acoustical ceiling tile from Armstrong. These cirrus acoustical ceiling tile are 24" W x 24" L and 3/4" thick. It is made of mineral fiber and comes in white. It comes in a quantity of 12. Its applications include: Healthcare, Retail, Office and Conference Rooms.

Product Reviews

Save 15%. Sign up for Z-mail.