Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ceramaguard Ceiling Tile , 24 in W x 48 in L, 6 PK, 0.55 NRC

  • Zoro #: G0486230
  • Mfr #: 608A
$285.18 ($47.53/unit)
  • Ceiling Attenuation Class: 40
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S106
  • Resistant To: Bacteria, Mildew, Mold, Sag, Soil
See full product details
This item ships free.

Armstrong #608A Specifications

  • Zoro #: G0486230
  • Mfr #: 608A
Ceiling Attenuation Class: 40 Standards: ASTM E1264, ASTM E84, CAN/ULC S106
Resistant To: Bacteria, Mildew, Mold, Sag, Soil Recycled Content: 37 %
Coverage: 48 sq ft Edge Type: Square Lay-In
Grid Size: 15/16 in Series: Ceramaguard
Noise Reduction Coefficient: 0.55 Application: Exterior Soffits, Food Preparation Areas, Hydrotherapy/Shower Areas, Indoor Parking Garages, Laboratories, Locker Rooms/Indoor Pools
Length: 48 in Light Reflectance: 0.82
Width: 24 in Item: Ceiling Tile
Thickness: 5/8 in Color: White
Features: Durable, Fire Guard, Non Directional, Resistant to Mold and Mildew, Superior Sag Resistance Material: Aluminum and Plastic
Texture: Medium Package Quantity: 6
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Ceramic, Mineral Fiber, Series Ceramaguard, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 40, Light Reflectance 0.82, Resistant To Bacteria, Mildew, Mold, Sag, Soil, Texture Medium, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 37 Percent

Reviews of Armstrong #608A