Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cirrus Ceiling Tile , 24 in W x 24 in L, 10 PK, 0.75 NRC

  • Zoro #: G0486057
  • Mfr #: 563E
$188.00 ($18.80/unit)
  • Light Reflectance: 0.85
  • Color: White
  • Noise Reduction Coefficient: 0.75
See full product details
This item ships free.

Armstrong #563E Specifications

  • Zoro #: G0486057
  • Mfr #: 563E
Light Reflectance: 0.85 Color: White
Noise Reduction Coefficient: 0.75 Texture: Medium
Recycled Content: 72 % Application: Department Stores/Retail, Healthcare, Lobbies, Offices, Reception Areas
Thickness: 7/8 in Edge Type: Square Lay-In
Ceiling Attenuation Class: 35 Features: Durable, Excellent Sound Blocking and Absorption, Total Acoustics Product
Item: Ceiling Tile Width: 24 in
Material: Mineral Fiber Standards: ASTM E1264, ASTM E84, CAN/ULC S102
Length: 24 in Series: Cirrus
Grid Size: 15/16 in Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Coverage: 40 sq ft Package Quantity: 10
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cirrus, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.75, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 7/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.85, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Medium, Coverage 40 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 72 Percent

Reviews of Armstrong #563E