Armstrong
Cirrus Ceiling Tile, 24 in W x 24 in L, 10 PK
- Zoro #: G0485978
- Mfr #: 538C
Tap to zoom
Hover or click to zoom
$283.66
pkg. of 10 ($28.37/ea)
- Item: Ceiling Tile
- Series: Cirrus
- Length: 24 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $283.66
Armstrong #538C Specifications
- Zoro #: G0485978
- Mfr #: 538C
- Item: Ceiling Tile
- Series: Cirrus
- Length: 24 in
- Width: 24 in
- Noise Reduction Coefficient: 0.7
- Installation Method: Grid (Suspended)
- Edge Type: Beveled Tegular
- Grid Size: 9/16 in
- Color: White
- Thickness: 7/8 in
- Ceiling Attenuation Class: 38
- Material: Mineral Fiber
- Package Quantity: 10
- Texture: Medium
- Recycled Content: 62 %
- Light Reflectance: 0.86
- Standards: ASTM E1264, ASTM E84, CAN/ULC S102
- Features: Durable, Excellent Sound Blocking and Absorption, Total Acoustics Product
- Application: Department Stores/Retail, Healthcare, Lobbies, Offices, Reception Areas
- Coverage: 40 sq ft
- Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
- Green Environmental Attribute: Product Contains a Minimum of 60% Post-Consumer Recycled Content
- Length (Straight Wireway): 24 in
- Country of Origin (subject to change): United States
Description
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cirrus, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.7, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 7/8 in, Ceiling Attenuation Class 38, Light Reflectance 0.86, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Medium, Coverage 40 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 62 Percent
Reviews of Armstrong #538C
Explore more
- Armstrong Fine Fissured Ceiling Tile, 24 in W x 48 in L, 12 PK 1729ABL
- Armstrong Fine Fissured Ceiling Tile, 24 in W x 24 in L, 10 PK 1758B
- Armstrong Cortega Ceiling Tile, 24 in W x 24 in L, 16 PK 704A
- Armstrong Dune Ceiling Tile, 24 in W x 24 in L, 16 PK 1772
- Armstrong Fine Fissured Ceiling Tile, 24 in W x 48 in L, 8 PK 1714
- Armstrong Optima Ceiling Tile, 24 in W x 48 in L, 16 PK 3151
- Armstrong Optima Ceiling Tile, 6 in W x 60 in L, 12 PK 1405
- Armstrong Cirrus Ceiling Tile, 24 in W x 24 in L, 10 PK 563E
- Genesis Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK 77007
- Fasade Fasade Traditional 4 2'x4' Glue Up Ceiling Tile Oil-Rubbed Bronze 5pk PG5326
- Great Lakes Tin Toledo Ceiling Tile, 24 in W x 24 in L, 5 PK Y5501
- Armstrong Ceiling Tiles