Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cirrus Ceiling Tile, 24 in W x 24 in L , PK12 0.35 NRC

  • Zoro #: G0486011
  • Mfr #: 577B
$241.39 ($20.12/unit)
  • Length: 24 in
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S102
  • Material: Mineral Fiber
See full product details
This item ships free.

Armstrong #577B Specifications

  • Zoro #: G0486011
  • Mfr #: 577B
Length: 24 in Standards: ASTM E1264, ASTM E84, CAN/ULC S102
Material: Mineral Fiber Resistant To: Bacteria, Fire Guard, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Thickness: 3/4 in Grid Size: 9/16 in
Width: 24 in Series: Cirrus
Recycled Content: 37 % Application: Department Stores/Retail, Healthcare, Lobbies, Offices, Reception Areas
Color: White Features: Durable, Excellent Sound Blocking and Absorption, Total Acoustics Product
Noise Reduction Coefficient: 0.35 Light Reflectance: 0.86
Ceiling Attenuation Class: 35 Edge Type: Angled Tegular
Item: Ceiling Tile Texture: Medium
Coverage: 48 sq ft Package Quantity: 12
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cirrus, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.35, Edge Type Angled Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.86, Resistant To Bacteria, Fire Guard, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Medium, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 37 Percent

Reviews of Armstrong #577B