Skip to Main Content
customer-service Help
Armstrong

Cirrus Ceiling Tile, 24 in W x 24 in L , PK12

Armstrong Cirrus Ceiling Tile,  24 in W x 24 in L ,  PK12 585A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$395.82 ($32.99/unit)
  • Item: Ceiling Tile
  • Series: Cirrus
  • Length: 24 in
See full product details
This item ships free.
Total: $395.82

Armstrong #585A Specifications

  • Item: Ceiling Tile
  • Series: Cirrus
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.65
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 9/16 in
  • Color: White
  • Thickness: 3/4 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 12
  • Texture: Medium
  • Features: Classic Edge Details, High Quality finished edges, Sound Blocking and Absorption, Total Acoustics Product
  • Coverage: 48 sq ft
  • Light Reflectance: 0.85
  • Resistant To: Bacteria, Mildew, Mold, Sag, Soil
  • Application: Lobbies, Offices, Public Spaces
  • Recycled Content: 62 %
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S102
  • Green Environmental Attribute: Product Contains a Minimum of 60% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cirrus, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.65, Edge Type Square Lay-In, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.85, Resistant To Bacteria, Mildew, Mold, Sag, Soil, Texture Medium, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 62 Percent, Application Lobbies, Offices, Public Spaces

Reviews of Armstrong #585A