Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cirrus Ceiling Tile, 24 in W x 48 in L , PK6 0.7 NRC

  • Zoro #: G0486109
  • Mfr #: 533B
$193.79 ($32.30/unit)
  • Color: White
  • Features: Durable, Excellent Sound Blocking and Absorption, Total Acoustics Product
  • Light Reflectance: 0.86
See full product details
This item ships free.

Armstrong #533B Specifications

  • Zoro #: G0486109
  • Mfr #: 533B
Color: White Features: Durable, Excellent Sound Blocking and Absorption, Total Acoustics Product
Light Reflectance: 0.86 Grid Size: 15/16 in
Noise Reduction Coefficient: 0.7 Texture: Medium
Thickness: 3/4 in Application: Department Stores/Retail, Healthcare, Lobbies, Offices, Reception Areas
Recycled Content: 62 % Edge Type: Square Lay-In
Item: Ceiling Tile Length: 48 in
Width: 24 in Standards: ASTM E1264, ASTM E84, CAN/ULC S102
Material: Mineral Fiber Coverage: 48 sq ft
Series: Cirrus Ceiling Attenuation Class: 35
Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Scratch-Resistant, Soil Package Quantity: 6
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cirrus, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.7, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.86, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Scratch-Resistant, Soil, Texture Medium, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 62 Percent

Reviews of Armstrong #533B