Skip to Main Content
customer-service Help
Armstrong

Cirrus Ceiling Tile, 24 in W x 48 in L , PK6

Armstrong Cirrus Ceiling Tile,  24 in W x 48 in L ,  PK6 583B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$244.39 ($40.73/unit)
  • Item: Ceiling Tile
  • Series: Cirrus
  • Length: 48 in
See full product details
This item ships free.
Total: $244.39

Armstrong #583B Specifications

  • Item: Ceiling Tile
  • Series: Cirrus
  • Length: 48 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.7
  • Installation Method: Grid (Suspended)
  • Edge Type: Beveled Tegular
  • Grid Size: 9/16 in
  • Color: White
  • Thickness: 7/8 in
  • Ceiling Attenuation Class: 40
  • Material: Mineral Fiber
  • Package Quantity: 6
  • Recycled Content: 72 %
  • Coverage: 48 sq ft
  • Features: Excellent Sound Blocking and Absorption, Class A, Durable, Total Acoustics
  • Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Scratch-Resistant, Soil
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S102
  • Application: Department Stores/Retail, Healthcare, Lobbies, Offices, Reception Areas
  • Light Reflectance: 0.86
  • Texture: Medium
  • Green Environmental Attribute: Product Contains a Minimum of 70% Post-Consumer Recycled Content
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cirrus, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.7, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 7/8 in, Ceiling Attenuation Class 40, Light Reflectance 0.86, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Scratch-Resistant, Soil, Texture Medium, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 72 Percent

Reviews of Armstrong #583B