Skip to Main Content
customer-service Help
Armstrong

Clean Room Ceiling Tile, 24 in W x 48 in L , PK8

Armstrong Clean Room Ceiling Tile,  24 in W x 48 in L ,  PK8 1721B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$597.72 ($74.72/unit)
  • Item: Ceiling Tile
  • Series: Clean Room
  • Length: 48 in
See full product details
This item ships free.
Total: $597.72

Armstrong #1721B Specifications

  • Item: Ceiling Tile
  • Series: Clean Room
  • Length: 48 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.55
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 5/8 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 8
  • Light Reflectance: 0.79
  • Texture: Smooth
  • Coverage: 64 sq ft
  • Features: Humiguard Plus, Class A
  • Standards: ASTM E1264
  • Resistant To: Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Application: Clean Rooms, Healthcare, Kitchen/Food Preparation Areas, Laboratories
  • Recycled Content: 39 %
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Clean Room, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.79, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Smooth, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 39 Percent

Reviews of Armstrong #1721B