Skip to Main Content
customer-service Help
Armstrong

Clean Room Ceiling Tile, 24 in W x 48 in L , PK8

Armstrong Clean Room Ceiling Tile,  24 in W x 48 in L ,  PK8 870B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$289.99 ($36.25/unit)
  • Item: Ceiling Tile
  • Series: Clean Room
  • Length: 48 in
See full product details
This item ships free.
Total: $289.99

Armstrong #870B Specifications

  • Item: Ceiling Tile
  • Series: Clean Room
  • Length: 48 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.55
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 5/8 in
  • Ceiling Attenuation Class: 40
  • Material: Mineral Fiber
  • Package Quantity: 8
  • Coverage: 64 sq ft
  • Texture: Smooth
  • Resistant To: Bacteria, Fire Guard, Mildew, Mold, Sag, Soil
  • Recycled Content: 41 %
  • Features: Fire Guard
  • Standards: ASTM E1264
  • Application: Clean Rooms, Kitchens and Surgical Areas, Labs
  • Light Reflectance: 0.8
  • Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Clean Room, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 40, Light Reflectance 0.8, Resistant To Bacteria, Fire Guard, Mildew, Mold, Sag, Soil, Texture Smooth, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 41 Percent, Application Clean Rooms, Kitchens and Surgical Areas, Labs

Reviews of Armstrong #870B