Skip to Main Content
customer-service Help
Armstrong

Cortega Ceiling Tile, 24 in W x 48 in L , PK10

Armstrong Cortega Ceiling Tile,  24 in W x 48 in L ,  PK10 2765D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$172.77 ($17.28/unit)
  • Item: Ceiling Tile
  • Series: Cortega
  • Length: 48 in
See full product details
Item requires special delivery charges. A $69.00 per item surcharge will be applied.
Total: $172.77

Armstrong #2765D Specifications

  • Item: Ceiling Tile
  • Series: Cortega
  • Length: 48 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.55
  • Installation Method: Grid (Suspended)
  • Edge Type: Angled Tegular
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 3/4 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 10
  • Standards: ASTM E1264
  • Resistant To: Class A Fire Retardant
  • Features: Non-directional visual, Class A
  • Light Reflectance: 0.82
  • Application: General Use
  • Recycled Content: 34 %
  • Coverage: 80 sq ft
  • Texture: Medium
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Non-directional visual, Class A, Standards ASTM E1264

Reviews of Armstrong #2765D