Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dune Ceiling Tile , 24 in W x 24 in L, 12 PK, 0.5 NRC

  • Zoro #: G0486197
  • Mfr #: 1852
$174.11 ($14.51/unit)
  • Item: Ceiling Tile
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S102
  • Thickness: 5/8 in
See full product details
This item ships free.

Armstrong #1852 Specifications

  • Zoro #: G0486197
  • Mfr #: 1852
Item: Ceiling Tile Standards: ASTM E1264, ASTM E84, CAN/ULC S102
Thickness: 5/8 in Material: Mineral Fiber
Features: Durable, Fire Guard, Scratch Resistant Grid Size: 9/16 in
Light Reflectance: 0.83 Noise Reduction Coefficient: 0.5
Application: Corridors, Hospitality, Offices, Retail Length: 24 in
Coverage: 48 sq ft Resistant To: Bacteria, Fire Guard, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Edge Type: Beveled Tegular Ceiling Attenuation Class: 35
Width: 24 in Color: White
Recycled Content: 40 % Series: Dune
Texture: Fine Package Quantity: 12
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Fire Guard, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 40 Percent

Reviews of Armstrong #1852