Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dune Ceiling Tile , 24 in W x 24 in L, 12 PK, 0.5 NRC

  • Zoro #: G0486188
  • Mfr #: 1853
$218.26 ($18.19/unit)
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S102
  • Ceiling Attenuation Class: 35
  • Application: Corridors, Hospitality, Offices, Retail
See full product details
This item ships free.

Armstrong #1853 Specifications

  • Zoro #: G0486188
  • Mfr #: 1853
Standards: ASTM E1264, ASTM E84, CAN/ULC S102 Ceiling Attenuation Class: 35
Application: Corridors, Hospitality, Offices, Retail Resistant To: Bacteria, Fire Guard, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Item: Ceiling Tile Width: 24 in
Recycled Content: 40 % Series: Dune
Light Reflectance: 0.83 Thickness: 5/8 in
Length: 24 in Material: Mineral Fiber
Coverage: 48 sq ft Edge Type: Angled Tegular
Texture: Fine Color: White
Noise Reduction Coefficient: 0.5 Grid Size: 15/16 in
Features: Durable, Fire Guard, Scratch Resistant Package Quantity: 12
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Fire Guard, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 40 Percent

Reviews of Armstrong #1853