Skip to Main Content
customer-service Help
Armstrong

Dune Ceiling Tile, 24 in W x 24 in L , PK16

Armstrong Dune Ceiling Tile,  24 in W x 24 in L ,  PK16 1772
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$116.61 /ea ($7.29/unit)

Order in multiples of 3

  • Item: Ceiling Tile
  • Series: Dune
  • Length: 24 in
See full product details
This item ships free.
Total: $349.83

Armstrong #1772 Specifications

  • Item: Ceiling Tile
  • Series: Dune
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.5
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 5/8 in
  • Ceiling Attenuation Class: 30
  • Material: Mineral Fiber
  • Package Quantity: 16
  • Coverage: 64 sq ft
  • Resistant To: Bacteria, Mildew, Mold, Sag, Scratch-Resistant
  • Features: Non-directional visual, Class A
  • Application: Corridors, Hospitality, Offices, Retail, School/Classrooms
  • Recycled Content: 43 %
  • Texture: Fine
  • Light Reflectance: 0.83
  • Standards: ASTM E1264
  • Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 43 Percent, Application Corridors, Hospitality, Offices, Retail, School/Classrooms

Reviews of Armstrong #1772