Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dune Ceiling Tile , 24 in W x 48 in L, 10 PK, 0.5 NRC

  • Zoro #: G3321915
  • Mfr #: 2722A
$214.59 ($21.46/unit)
  • Width: 24 in
  • Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Features: Class A, Durable, Scratch Resistant
See full product details
This item ships free.

Armstrong #2722A Specifications

  • Zoro #: G3321915
  • Mfr #: 2722A
Width: 24 in Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Features: Class A, Durable, Scratch Resistant Ceiling Attenuation Class: 35
Grid Size: 9/16 in Application: Corridors, Offices, Specialty Shop
Texture: Fine Coverage: 80 sq ft
Material: Mineral Fiber Length: 48 in
Noise Reduction Coefficient: 0.5 Edge Type: Angled Tegular
Item: Ceiling Tile Thickness: 3/4 in
Color: White Recycled Content: 42 %
Series: Dune Standards: ASTM E1264, ASTM E84, CAN/ULC S102
Light Reflectance: 0.83 Package Quantity: 10
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 42 Percent, Application Corridors, Offices, Specialty Shop

Reviews of Armstrong #2722A