Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dune Ceiling Tile , 24 in W x 48 in L, 8 PK, 0.5 NRC

  • Zoro #: G8596235
  • Mfr #: 1773A
$111.55 ($13.94/unit)
  • Standards: ASTM E1264
  • Recycled Content: 38 %
  • Noise Reduction Coefficient: 0.5
See full product details
This item ships free.

Armstrong #1773A Specifications

  • Zoro #: G8596235
  • Mfr #: 1773A
Standards: ASTM E1264 Recycled Content: 38 %
Noise Reduction Coefficient: 0.5 Texture: Fine
Thickness: 5/8 in Length: 48 in
Application: Classrooms, Hospitality and Corridors, Offices, Retail, School Coverage: 64 sq ft
Series: Dune Item: Ceiling Tile
Features: Non-Directional Visual, Class A, Biobased Content Width: 24 in
Edge Type: Square Lay-In Ceiling Attenuation Class: 30
Grid Size: 15/16 in Resistant To: Bacteria, Mildew, Mold, Sag, Scratch-Resistant
Light Reflectance: 0.83 Material: Mineral Fiber
Color: White Package Quantity: 8
Green Certification or Other Recognition: USDA Certified Biobased Product Installation Method: Grid (Suspended)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 38 Percent, Application Classrooms, Hospitality and Corridors, Offices, Retail, School

Reviews of Armstrong #1773A