Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dune Ceiling Tile , 24 in W x 48 in L, 8 PK, 0.5 NRC

  • Zoro #: G8596244
  • Mfr #: 1776A
$135.13 ($16.89/unit)
  • Light Reflectance: 0.83
  • Edge Type: Angled Tegular
  • Application: Classrooms, Hospitality and Corridors, Offices, Retail, School
See full product details
This item ships free.

Armstrong #1776A Specifications

  • Zoro #: G8596244
  • Mfr #: 1776A
Light Reflectance: 0.83 Edge Type: Angled Tegular
Application: Classrooms, Hospitality and Corridors, Offices, Retail, School Coverage: 64 sq ft
Resistant To: Bacteria, Mildew, Mold, Sag, Scratch-Resistant Grid Size: 15/16 in
Texture: Fine Width: 24 in
Ceiling Attenuation Class: 35 Material: Mineral Fiber
Noise Reduction Coefficient: 0.5 Standards: ASTM E1264
Color: White Recycled Content: 38 %
Item: Ceiling Tile Length: 48 in
Thickness: 5/8 in Series: Dune
Features: Non-Directional Visual, Class A, Biobased Content Package Quantity: 8
Green Certification or Other Recognition: USDA Certified Biobased Product Installation Method: Grid (Suspended)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 38 Percent, Application Classrooms, Hospitality and Corridors, Offices, Retail, School

Reviews of Armstrong #1776A