Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dune Ceiling Tile , 24 in W x 48 in L, 8 PK, 0.5 NRC

  • Zoro #: G3883726
  • Mfr #: 1777A
$138.96 ($17.37/unit)
  • Application: Corridors, Hospitality, Offices, Retail
  • Color: White
  • Noise Reduction Coefficient: 0.5
See full product details
This item ships free.

Armstrong #1777A Specifications

  • Zoro #: G3883726
  • Mfr #: 1777A
Application: Corridors, Hospitality, Offices, Retail Color: White
Noise Reduction Coefficient: 0.5 Edge Type: Beveled Tegular
Material: Mineral Fiber Ceiling Attenuation Class: 35
Light Reflectance: 0.83 Recycled Content: 38 %
Thickness: 5/8 in Length: 48 in
Series: Dune Item: Ceiling Tile
Standards: ASTM E84, CAN/ULC S102, UL Label Features: Non-Directional, Durable
Grid Size: 9/16 in Width: 24 in
Resistant To: Mildew, Mold, Sag, Scratch-Resistant Texture: Fine
Coverage: 64 sq ft Package Quantity: 8
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Mildew, Mold, Sag, Scratch-Resistant, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 86 Degrees F, Recycled Content 38 Percent, Application Corridors, Hospitality, Offices, Retail, Features Non-Directional, Durable

Technical Guides

Reviews of Armstrong #1777A