Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dune Ceiling Tile, 24 in W x 48 in L , PK10 0.5 NRC

  • Zoro #: G4710221
  • Mfr #: 2712A
Armstrong Dune Ceiling Tile,  24 in W x 48 in L ,  PK10 0.5 NRC 2712A
Armstrong Dune Ceiling Tile,  24 in W x 48 in L ,  PK10 0.5 NRC 2712A
Armstrong Dune Ceiling Tile,  24 in W x 48 in L ,  PK10 0.5 NRC 2712A
$163.84 ($16.38/unit)
  • Series: Dune
  • Width: 24 in
  • Noise Reduction Coefficient: 0.5
See full product details
This item ships free.

Armstrong #2712A Specifications

  • Zoro #: G4710221
  • Mfr #: 2712A
Series: Dune Width: 24 in
Noise Reduction Coefficient: 0.5 Grid Size: 15/16 in
Light Reflectance: 0.83 Coverage: 80 sq ft
Texture: Fine Recycled Content: 51 %
Ceiling Attenuation Class: 35 Item: Ceiling Tile
Edge Type: Angled Tegular Length: 48 in
Application: Corridors, Offices, Specialty Shop Material: Mineral Fiber
Standards: ASTM E1264 Resistant To: Bacteria, Mildew, Mold, Sag, Scratch-Resistant
Features: Scoring Creates Nominal 24x24 in squares, Humiguard Plus, Class A Color: White
Thickness: 3/4 in Package Quantity: 10
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Texture Fine, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 51 Percent, Application Corridors, Offices, Specialty Shop

Reviews of Armstrong #2712A