Skip to Main Content
customer-service Help
Armstrong

Fine Fissured Ceiling Tile, 12 in W x 12 in L , PK40

Armstrong Fine Fissured Ceiling Tile,  12 in W x 12 in L ,  PK40 746
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$173.20 ($4.33/unit)
  • Item: Ceiling Tile
  • Series: Fine Fissured
  • Length: 12 in
See full product details
This item ships free.
Total: $173.20

Armstrong #746 Specifications

  • Item: Ceiling Tile
  • Series: Fine Fissured
  • Length: 12 in
  • Width: 12 in
  • Noise Reduction Coefficient: 0.55
  • Installation Method: Grid (Suspended)
  • Edge Type: Concealed
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 5/8 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 40
  • Features: Concealed Tile Option Provides Grid-Hiding Monolithic Installation, Non-Directional Visual, Class A
  • Application: Areas with Minimal Plenum Conditions
  • Standards: ASTM E1264
  • Recycled Content: 56 %
  • Resistant To: Bacteria, Mildew, Mold, Sag
  • Light Reflectance: 0.85
  • Texture: Medium Fine Fissured
  • Coverage: 40 sq ft
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 12 in, Width 12 in, Noise Reduction Coefficient 0.55, Edge Type Concealed, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.85, Resistant To Bacteria, Mildew, Mold, Sag, Texture Medium Fine Fissured, Coverage 40 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 56 Percent, Application Areas with Minimal Plenum Conditions

Reviews of Armstrong #746