Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fine Fissured Ceiling Tile , 24 in W x 24 in L, 16 PK, 0.55 NRC

  • Zoro #: G0486361
  • Mfr #: 1728ABL
No Product Image Available
$136.16 ($8.51/unit)
  • Coverage: 64 sq ft
  • Length: 24 in
  • Item: Ceiling Tile
See full product details
This item ships free.

Armstrong #1728ABL Specifications

  • Zoro #: G0486361
  • Mfr #: 1728ABL
Coverage: 64 sq ft Length: 24 in
Item: Ceiling Tile Texture: Medium
Ceiling Attenuation Class: 33 Thickness: 5/8 in
Edge Type: Square Lay-In Width: 24 in
Resistant To: Bacteria, Mildew, Mold, Sag, Soil Application: Corridors, Discount Stores, Libraries, Offices, Schools, Ultility Rooms
Material: Mineral Fiber Standards: ASTM E1264, ASTM E84, CAN/ULC S118
Recycled Content: 41 % Noise Reduction Coefficient: 0.55
Features: Total Acoustics Product, Excellent Sound Absorption and Blocking, Non Directional, Durable Grid Size: 15/16 in
Series: Fine Fissured Color: Black
Light Reflectance: 0.85 Package Quantity: 16
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color Black, Thickness 5/8 in, Ceiling Attenuation Class 33, Light Reflectance 0.85, Resistant To Bacteria, Mildew, Mold, Sag, Soil, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 41 Percent

Reviews of Armstrong #1728ABL